Shop All Showerhead and Tub Accessories
Delta
Shower, Sqr Wall Elbow f/HndShower, VBrnz
Mfr # 50570-RB
Zoro # G8805111
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Depth (In.) 1.06
- Length 1.06
- Weight 0.405 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50570-RB
- Zoro # G8805111
- UPC # 034449698573
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.06 |
Length | 1.06 |
Height | 2.13 |
Width | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.13 |
Overall Height (In.) | 2.13 |
Details
Type | Faucet |
Finish | Venetian Bronze |
Item | Trim Repair Part Faucet |
Weight | 0.405 lb |
Series | Universal Showering Components |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Shower,Sqr Wall Elbow f/HndShower,VBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- AIGNEP USA 1/8" Push Nickel Brass Mini Ball Valve Inline (86320-00-02)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-2)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-SS-PK)
- DELTA Tub And Shower Valve Body (R10000-UNBX)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27833-SS)
- DELTA Vero Shower Flange (RP51034KS)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- Delta Showerhead and Tub Accessories