Shop All Showerhead and Tub Accessories
Delta
Shower, Sqr Wall Elbow f/HndShower, CBrnz
Mfr # 50570-CZ
Zoro # G8805093
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 1.06
- Length 1.06
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50570-CZ
- Zoro # G8805093
- UPC # 034449698580
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.06 |
Length | 1.06 |
Width | 2.13 |
Height | 2.13 |
Overall Width (In.) | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.13 |
Details
Type | Faucet |
Finish | Champagne Bronze |
Item | Trim Repair Part Faucet |
Weight | 0.42 lb |
Series | Universal Showering Components |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Shower,Sqr Wall Elbow f/HndShower,CBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Bath Spout, Replacement (GP85556-CP)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017470)
- GRUVLOK Coupling, Ductile Iron, 2 in, Grooved (0390211720)
- DELTA 2-Handle Monitor 17T Series Valve Trim With 3 Setting Diverter (T27T856-BL)
- DELTA Stryke 14 Series Valve Only Matte Black (T14076-BL)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300-WH)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14459)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- 30 WATT Shower Can Hldr Gray (WA506001)
- Delta Showerhead and Tub Accessories