Shop All Shower & Bathtub Parts
Delta
Shower, Shwer, ArmFlang CeilMnt CBrnz
Mfr # RP61058CZ
Zoro # G8805041
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 2
- Length 2
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP61058CZ
- Zoro # G8805041
- UPC # 034449673723
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Length | 2 |
Width | 2 |
Height | 6 |
Overall Width (In.) | 2 |
Overall Height (In.) | 6 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Shower,Shwer,ArmFlang CeilMnt CBrnz |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 0.67 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Shower,Shwer,ArmFlang CeilMnt CBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Bar Faucet (8248)
- PLUMB PAK Rubber Stop Garbage Disp (PP820-15)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962704-75)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- DELTA Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S (51361-SS)
- DELTA Delta T17Th Univ Dual Shw Trim, Diverter (T17TH325)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 6-Setting Integrated Diverter (T24967-SS)
- DELTA Classic Roman Tub Trim (T2705-SS)
- DELTA Foundations Monitor 13 Series Valve Only Trim (BT13010-SS)
- DELTA Classic Roman Tub Trim (T2710)
- Delta Shower & Bathtub Parts