Shop All Escutcheons & Flanges
Delta
Shower Flange
Mfr # RP6025BL
Zoro # G8795503
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 2.5
- Overall Width (In.) 2.5
- Type Faucet
- Overall Height (In.) 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6025BL
- Zoro # G8795503
- UPC # 034449376372
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Width | 2.5 |
Overall Width (In.) | 2.5 |
Overall Height (In.) | 0.47 |
Height | 0.47 |
Length | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.5 |
Details
Item | Shower Flange |
Finish | Matte Black |
Type | Faucet |
Weight | 0.05 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Shower Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- ZORO SELECT Coupler, Female, 1.5 In (3LX15)
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum (PLE55)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- DELTA Flange, Shower (RP6025OB)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- Delta Escutcheons & Flanges