Shop All Shower & Bathtub Parts
Delta
Shower Arm
Mfr # RP6023
Zoro # G8795521
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 5.75
- Length 5.75
- Height 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6023
- Zoro # G8795521
- UPC # 034449116350
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 5.75 |
Length | 5.75 |
Height | 0.69 |
Width | 0.69 |
Overall Width (In.) | 0.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 0.69 |
Details
Item | Shower Arm |
Type | Faucet |
Finish | Chrome |
Weight | 0.316 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Shower Arm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY (Tool Only) (2922-20)
- CHICAGO FAUCET Button Hot (Red) (320-003JKNF)
- ZOELLER 2" Slip PVC Full Flow Check Valve (30-0021)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010880)
- DELTA Delta T17Th Univ Dual Shw Trim, Diverter (T17TH325)
- DELTA Shower, Shwer, ArmFlang CeilMnt CBrnz (RP61058CZ)
- DELTA Shower Arm (RP40593RB)
- DELTA Classic Monitor 13 Series Valve Only Trim (T13022)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058SS)
- DELTA Diverter 3-Setting 2-Port Trim Venetian Bronze (T11800-RB)
- KOHLER Groove(R) Acrylic Receptor 60" X 32" Right-Hand Drain (9948-0)
- Delta Shower & Bathtub Parts