Shop All Shower & Bathtub Parts
Delta
Shower Arm
Mfr # RP40593BL
Zoro # G8795223
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Length 7
- Depth (In.) 7
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP40593BL
- Zoro # G8795223
- UPC # 034449841467
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 7 |
Depth (In.) | 7 |
Overall Width (In.) | 0.81 |
Overall Height (In.) | 2.97 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 2.97 |
Width | 0.81 |
Details
Item | Shower Arm |
Type | Faucet |
Finish | Matte Black |
Series | Other |
Weight | 0.45 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Shower Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Diaphragm Assembly, Fits Sloan, For Regal, 1.6 gpf, Rubber (A41A)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- JONES STEPHENS Brass Half Union, 1/4" Pipe Size (F40064)
- BOB Float Ball, 1/4"-20 Thread Sz, 5" dia., 5"L (PF5)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- DELTA Bathtub Wall Set, 42 in L, 30 in W, 60 in H, Polystyrene, Adhesive Installation, White (40184)
- DELTA Delta Leland Valve Sleeve Assembly (RP51481RB)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-SSLHD)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- ALFI BRAND Black Glass Shower Panel W/ 2 Body Sprays and Rain Shower Head (ABSP55B)
- Delta Shower & Bathtub Parts