Shop All Showerhead and Tub Accessories
Delta
Shower Arm Pin Mount, PK6
Mfr # U4301-PK
Zoro # G0654985
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 1.5
- Tub and Shower Category Shower Arms
- Weight 0.26 lb
- Overall Width (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4301-PK
- Zoro # G0654985
- UPC # 34449671064
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.5 |
Overall Width (In.) | 0.94 |
Overall Height (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Chrome |
Item | Hand Shower Mount Showering Component Faucet |
Tub and Shower Category | Shower Arms |
Weight | 0.26 lb |
Series | Universal Showering Components |
Description
Delta Shower Arm Pin Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 160 (82410)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 1/2 In Out (31500048013000)
- KOHLER Canister Valve Assembly Kit (1227235)
- FULFLO Cartridge Filter Vessel, 75 gpm, 150 psi (EHG05T2T)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB (T24859-RB)
- DELTA Adaptors, Side Spray Repair Part Faucet, Other Finishes (RP6011)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Stainless (T14259-SS)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-UNWS-3)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- SPEAKMAN Shower Hose 60", Polished Chrome (VS-157)
- Delta Showerhead and Tub Accessories