Shop All Shower & Bathtub Parts
This Product is Discontinued
Delta
Shower Arm and Flange (Discontinued)
Mfr # U4993-PK
Zoro # G8321402
This Product is Discontinued
Key Features
- Type Faucet
- Finish Chrome
- Length 5.44
- Depth (In.) 5.44
- Height 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4993-PK
- Zoro # G8321402
- UPC # 034449671552
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 5.44 |
Depth (In.) | 5.44 |
Height | 3.78 |
Width | 2.28 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.28 |
Overall Height (In.) | 3.78 |
Details
Item | Shower Arm and Flange |
Type | Faucet |
Finish | Chrome |
Weight | 0.262 lb |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Shower Arm and Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.