Shop All Faucet Accessories
Delta
SglSet Adjust, Arm Raincan ShwrHd
Mfr # 52687-PK
Zoro # G8321210
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Depth (In.) 3.5
- Flow Rate (GPM) 2.5
- Weight 1.343 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52687-PK
- Zoro # G8321210
- UPC # 034449669825
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.5 |
Overall Height (In.) | 8.25 |
Overall Width (In.) | 8.25 |
Details
Item | SglSet Adjust,Arm Raincan ShwrHd |
Finish | Chrome |
Flow Rate (GPM) | 2.5 |
Weight | 1.343 lb |
CEC Compliant | F |
Series | Universal Showering Components |
Description
SglSet Adjust,Arm Raincan ShwrHd
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Trap, CP, Primer, Tailpiece, 1-1/2" x 8" (T74011)
- ZORO SELECT Neoprene Tubing, 1/2 in ID, 100 Ft (1506-500625-100)
- SLOAN Dual Flush Control Module, Toilets (EBV336A)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- DELTA Delta Metal Lever Handle Kit Polished Brass (RP17443PB)
- DELTA Trim Sleeve, Diverter RP51916 Chr (RP51916)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- DELTA Other Kitchen Air Gap (72020-BL)
- DELTA Delta Waterfall Metal Lever Handle Kit Chrome (RP21469)
- DELTA Delta Savile Wand Assembly Venetian Bronze (RP93636RB)
- MOEN Lift Rod Kit - (12694)
- Delta Faucet Accessories