Shop All Showerheads and Tub Faucets
Delta
Seven Setting, Hand Shower
Mfr # 75700
Zoro # G8311289
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6' Hose, Shower Arm Mount
- Features Touch-Clean Nozzles
- Flow Rate 2.5 gpm
- Finish Chrome
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75700
- Zoro # G8311289
- UPC # 080776118666
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-11/16" |
Width | 3-3/8" |
Depth | 2-5/16" |
Face Dia. | 3-3/8" |
Details
Includes | 6' Hose, Shower Arm Mount |
Item | 7-Setting Hand Shower |
Features | Touch-Clean Nozzles |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1 |
Description
Seven Setting,Hand Shower
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- TOTO Toilet Bowl, 1.0/1.28/1.60 gpf, Flushometer, Floor Mount, Elongated, Cotton (CT705UNG#01)
- B & K/MUELLER INDSIMPORT 38x14 Galv Coupling (511-321HC)
- ZORO SELECT 3" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (594-040)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-PP)
- DELTA Delta Hdf Escutcheon, 1H Pressure Balan (RP21630)
- DELTA Ara Tempassure 17T Series H2Okinetic Shower Trim (T17T267)
- DELTA Premium 3-Setting Slide Bar Hand Shower Chrome (57021)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-BL-PP)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- Delta Showerheads and Tub Faucets