Shop All Faucet Repair and Maintenance
Delta
Set Screw Covers
Mfr # RP83791
Zoro # G8321247
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.) 0.25
- Series Ashlyn
- Overall Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP83791
- Zoro # G8321247
- UPC # 034449830942
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 0.25 |
Overall Width (In.) | 4 |
Depth (In.) | 4 |
Details
Fits Brand | Delta |
Item | Handle Repair Part Faucet |
Series | Ashlyn |
Weight | 0.002 lb |
Description
Set Screw Covers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C x 2" MNPT Copper Reducing Adapter (604R 11/2x2)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7710701)
- KOHLER Dexter Urinal & Mach 0.5 Hybrid (PR5016-T2H-NA)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- DELTA Delta Comm Demd: Thermostatic Electric BathrmFaucet, Battery-Operated (DEMD-611LF)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Delta Cassidy Trim Sleeve, Matte Black (RP74818BL)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass (R22000-WS)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4" x 1-1/2", Pk12 (42-9025)
- Delta Faucet Repair and Maintenance