Shop All Faucet Accessories
Delta
Screws (2), Escutcheon Trim
Mfr # RP196SS
Zoro # G8794550
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 0.38
- Width 0.38
- Overall Width (In.) 0.38
- Overall Height (In.) 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP196SS
- Zoro # G8794550
- UPC # 034449483124
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.38 |
Width | 0.38 |
Overall Width (In.) | 0.38 |
Overall Height (In.) | 0.38 |
Length | 2.75 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Depth (In.) | 2.75 |
Details
Item | Screws (2),Escutcheon Trim |
Finish | Stainless |
Type | Faucet |
Weight | 0.04 lb |
Series | Pivotal™ |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Screws (2),Escutcheon Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- FAUCET SOCK Outdoor Faucet Sock Lg (3410202)
- ILC Replacement for Ecoaqua Ewf-8060aß Filter, PK 4 (EWF-8060A)
- JONES STEPHENS Run-Off Tube, 3/4" NPTx60", Side Mount (J34975)
- DELTA Delta Limit Stop - Hot (RP19807)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-CZ)
- DELTA Electronic DEMD Elctrc, Chrome (DEMD-111LF)
- DELTA Other Solenoid Assembly (EP92546)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- DELTA Signature Wand Assembly (RP32542)
- ELKAY Elkay Handle Kit, Lustrous Steel Lustrous Steel (P01310LS)
- Delta Faucet Accessories