Shop All Faucet Accessories
Delta
Screws (2), Escutcheon Trim
Mfr # RP196CZ
Zoro # G8794532
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Height 0.38
- Type Faucet
- Overall Width (In.) 0.38
- Width 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP196CZ
- Zoro # G8794532
- UPC # 034449643641
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 0.38 |
Overall Width (In.) | 0.38 |
Width | 0.38 |
Overall Height (In.) | 0.38 |
Length | 2.75 |
Depth (In.) | 2.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Screws (2),Escutcheon Trim |
Finish | Champagne Bronze |
Type | Faucet |
Weight | 0.06 lb |
Series | Pivotal™ |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Screws (2),Escutcheon Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" SMART CLICK MNPT ADAPTER (465-245)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- LEGEND VALVE 1-1/4" T-453 Y-PTN CHECK VALVE (105-306)
- SANI-LAV Hand Sink, Wall, 19inW, 14inH, 5in Bowl D (5A1F)
- DELTA Metal Glass Rinser (GR250-CZ)
- DELTA Delta Addison Wand Assembly & Hose Stainless (RP60976SS)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- DELTA Metal Glass Rinser (GR250-RB)
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- DELTA Clear Knob Handl Kit, Bidet Finishes (H11)
- ADVANCE TABCO Low Flow Aerator (.5 gpm) (K-08)
- Delta Faucet Accessories