Shop All Toilet Repair Parts
Delta
Saylor Tank Lever
Mfr # 73560-BL
Zoro # G308449096
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 4.81 in
- Width 1.31 in
- Length 9.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 73560-BL
- Zoro # G308449096
- UPC # 195205035749
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Height | 4.81 in |
Width | 1.31 in |
Length | 9.88 in |
Details
Material | Zinc |
Finish | Matte Black |
Description
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300FXFL180)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD (1512-250375-100)
- ZORO SELECT 1-1/2" FNPT Galvanized Floor Flange (5P971)
- DELTA Trillian Universal Tank Lever (74360-SS)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- DELTA Concealed Trapway, Mounting Hardware White (RP71200WH)
- DELTA Cassidy Traditional Tank Lever (79760-CZ)
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- Delta Toilet Repair Parts