Shop All Single Handle Bathroom Faucets
Delta
Saylor Single Handle Bathroom Faucet
Mfr # 536-CZMPU-DST
Zoro # G908448956
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Width 6 in
- Length 6.75 in
- Height 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 536-CZMPU-DST
- Zoro # G908448956
- UPC # 195205036067
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 6.75 in |
Height | 8.38 in |
Details
Material | Zinc |
Finish | Champagne Bronze |
Description
The Saylor Bath Collection Is An Intriguing Blend Of Traditional And Contemporary Design Elements With Strong, Geometric Forms And Hints Of Industrial Style In The Handles. Delta Faucets With Diamond Seal Technology Perform Like New For Life With A Patented Design That Reduces Leak Points, Is Less Hassle To Install And Lasts Twice As Long As The Industry Standard. Delta Watersense Labeled Faucets Use At Least 20% Less Water Than The Industry Standard Helping You Save Water Without Compromising Performance.
- •DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- •Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- •1 or 3-hole 4 inch installation
- •Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- •ADA compliant
- •Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard — helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (309UP14X112)
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Stainless Steel Poppet (400-075)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- DELTA Single Handle Bathroom Faucet (553LF-CZ)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-RB)
- DELTA Single Handle Bathroom Faucet (551-RB-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- Delta Bathroom Sink Faucets & Accessories