Shop All Roman Bathub Faucets
Delta
Saylor Roman Tub Trim With Hand Shower
Mfr # T4735-BL
Zoro # G208439005
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 10 in
- Width 17.38 in
- Standards WaterSense Listed; CEC Certified
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4735-BL
- Zoro # G208439005
- UPC # 195205036463
- Country of Origin China
- Category Roman Bathub Faucets
Dimensions
Height | 10 in |
Width | 17.38 in |
Length | 11 in |
Details
Finish | Matte Black |
Standards | WaterSense Listed; CEC Certified |
Material | Brass |
Description
Complete your bath with a beautifully designed Delta Roman tub faucet with hand shower, meticulously crafted to turn heads and enhance your experience. The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 60 Inch Extended Length Stainless (4401468)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 3/8" x 1/8" Male NPT (PT3/8-N1)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- KOHLER Parallel 24 Towel Bar (23525-2MB)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2759-SS)
- DELTA Saylor Roman Tub Trim (T2735-CZ)
- DELTA Roman Tub Trim (T2751-RB)
- DELTA Roman Tub Trim (T2759)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Deck Mount Claw Foot Tub (CAM463D-6-PKG-BN)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (R89-070K)
- Delta Roman Bathub Faucets