Shop All Shower Faucets
Delta
Saylor Monitor 17 Series Valve Trim Only
Mfr # T17035-BL
Zoro # G208457917
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.25 in
- Width 6.5 in
- Height 6.5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17035-BL
- Zoro # G208457917
- UPC # 195205036180
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 4.25 in |
Width | 6.5 in |
Height | 6.5 in |
Details
Material | Brass |
Finish | Matte Black |
Description
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handlewithout interrupting your set temperature. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, C (H5024C)
- KOHLER Mastershower 60" Metal Shower Hose (9514-SN)
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- Delta Shower Faucets