Shop All Showerheads and Tub Faucets
Delta
Saylor Monitor 17 Series Tub & Shower Trim With In2Ition
Mfr # T17435-BL-I
Zoro # G708457714
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.25 in
- Width 6.75 in
- Standards WaterSense Listed; CEC Certified
- Length 14.44 in
- Material ABS - Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17435-BL-I
- Zoro # G708457714
- UPC # 195205036333
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 20.25 in |
Width | 6.75 in |
Length | 14.44 in |
Details
Finish | Matte Black |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
Perfectly coordinates with the Saylor Bath Collection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Split Flange Gasket, EPDM, 8 in Nominal, 1-1/8 in Thick, Domestic (FLG800E)
- SUPERIOR TOOL Compression Sleeve Puller for 1/2" Pipe (3943)
- HYDROMAXX 3"x50Ft White Flexible PVC Pipe (WF300050)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5509005)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55140-BL)
- DELTA Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower (58480-KS-PR-PK)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410-SS)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58498-BL)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- DELTA Seven Setting, Hand Shower (75700)
- MOEN M-Core Transfer 1/2" Cold Expansion Pex Connection (U361CX)
- Delta Showerheads and Tub Faucets