Shop All Shower Faucets
Delta
Saylor Monitor 17 Series Shower Trim
Mfr # T17235-BL
Zoro # G408458028
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Length 10.13 in
- Width 6.5 in
- Height 14 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17235-BL
- Zoro # G408458028
- UPC # 195205036227
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 10.13 in |
Width | 6.5 in |
Height | 14 in |
Details
Material | ABS - Plastic |
Finish | Matte Black |
Description
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handlewithout interrupting your set temperature. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 14 in Duct Dia, Galvanized Steel, 14 GA, 16-3/8" L x (8010004165)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- PARKER 1/2" Compression Brass Sleeve 10PK (60PB-8)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- Delta Shower Faucets