Shop All Shower Faucets
Delta
Saylor Monitor 14 Series Valve Only Trim
Mfr # T14035-BL
Zoro # G508457815
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.13 in
- Width 6.5 in
- Height 6.5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14035-BL
- Zoro # G508457815
- UPC # 195205038504
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 4.13 in |
Width | 6.5 in |
Height | 6.5 in |
Details
Material | Brass |
Finish | Matte Black |
Description
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 1-7/8" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z826B4-XL)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (436015)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- Delta Shower Faucets