Shop All Shower Faucets
Delta
Saylor Monitor 14 Series Shower Trim
Mfr # T14235-SS
Zoro # G508457921
product price: $196.99
/ea
Free Shipping & Returns
$196.99
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
- Brand Delta
- MFR # T14235-SS
- Zoro # G508457921
- UPC # 195205038566
- Country of Origin United States
- Category Shower Faucets
Description
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
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
- ZURN 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (2-SXL)
- HARVEY Wax Ring, Urinal Gasket, 2" Outlet (011308)
- ACE TRADING - NIPPLE Nipple Black 3/8"X4" (308UP38X4)
- DEWALT Press Jaw, Carbon Steel, 3/4 in Pipe (DCE202034)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- Delta Shower Faucets