Shop All Toilet Seats
Delta
Sanborne: Elongated Slow-Close / Quick-Release Nightlight Family Seat
Mfr # 833902-N-WH
Zoro # G708589972
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 14 in
- Seat Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 833902-N-WH
- Zoro # G708589972
- UPC # 34449799508
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14 in |
Seat Height | 2.25 in |
Details
Color | White |
Material | Plastic |
Description
The Delta Potty-Training Toilet Seat with NightLight Technology offers two seats in one as well as a gentle, guiding light through the night. With NightLight, there is no need to turn on the glaring bathroom light for nighttime tasks. A child-size ring lifts out of the way, making it comfortable for the whole family while reducing bathroom clutter. The Sanborne Elongated Potty-Training Toilet Seat with NightLight in white is powered by 4 AA batteries with an illumination cycle that is 9 hours on and 15 hours off. This slow-close toilet seat helps prevent slamming for a quiet close. The quick release functionality allows easy removal for cleaning, and the innovative NoSlip seat bumpers keep the toilet seat from shifting and improve stability for added comfort. Made from a high-quality resin, these seats resist fading, chipping, staining and peeling. Package includes mounting hardware and installation instructions for DIY peace of mind.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 14", 2.2 GPM Flow Rate (BKF-HSPT-14-G)
- KOHLER Bancroft Wall-Mount Supply Elbow W/ Check Valve (22173-2BZ)
- LEGEND VALVE 3/4" x 3" 316 SS NIPPLE (316-084)
- MOEN M-Pact Includes Bulk Pack 1/2" Cc Connection Volume Control (62720)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- JONES STEPHENS Molded Wood Seat, Square Front Elongated, With Cover, MDF Wood, White (C050WD00)
- CENTOCO Toilet Seat, Round, White (GR440STSFE-001)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-45 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Regency Blue (2F1E6-45)
- KOHLER Memoirs Comfort Height Elongated B, Vitreous China, Biscuit (4380-96)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E10-01 Heavy Duty Commercial Weight Slow Close Premium Plastic Elongated Toilet Seat; Bone (2F1E10-01)
- Delta Toilet Seats