Shop All Faucet Repair and Maintenance
Delta
Round Body Spray Trim, Stainless Flush
Mfr # T50010-SS
Zoro # G7822509
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.0 gpm
- Mounting Type Flush
- Shower Head Type Round Body Spray
- Height 2"
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T50010-SS
- Zoro # G7822509
- UPC # 034449736060
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 2" |
Width | 3-1/2" |
Details
Item | Round Body Spray Trim |
Flow Rate | 1.0 gpm |
Mounting Type | Flush |
Finish | Stainless |
Shower Head Type | Round Body Spray |
Standards | ASME A112.18.1 / CSA B125.1 |
Description
HydraChoice(R) Body Spray Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P761)
- KOHLER Plug Button (1187607-BN)
- PFISTER Hand Shower, Polished Chrome, Wall (LG16-200C)
- KOHLER Solenoid Kit (1104235)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- DELTA Aerator, Chrome, Delta 500 Series (RP246)
- DELTA Delta Palo O-Ring, Pull-Out (RP44648)
- DELTA Flush Button Assembly (RP91469)
- DELTA Delta Instit Parts Cam 4" Deck Plate and Holdown Package Chrome (061159A)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- T&S BRASS Hose Adaptor (BGFE)
- Delta Faucet Repair and Maintenance