Shop All Bath Tubs
Delta
Roman Tub, w/Hand Shower Trim
Mfr # T4767
Zoro # G8826350
product price: $430.26
/ea
Free Shipping & Returns
$430.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 9.4 lb
- Depth (In.) 9.75
- Number of Holes 4-hole 8" installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 9.75 |
Overall Height (In.) | 9 |
Spout Length | 8-3/16 |
Overall Width (In.) | 10 |
Details
Item | Deck-Mount with Diverter Tub Filler Faucet |
Finish | Chrome |
Weight | 9.4 lb |
Number of Holes | 4-hole 8" installation |
Valve Type | Washerless stem cartridge |
Series | Ara |
Handle Type | Two Handle Lever |
CEC Compliant | T |
Flow Rate (GPM) | 1.75 |
Description
Roman Tub,w/Hand Shower Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- ZURN PEX CR COUPLING 3/4 10PK (UP016A10)
- DELTA Deck-Mount with Diverter Tub Filler Faucet, 9 L, 16 W (T4768)
- DELTA 60x32 WHT LH Bathtub (40034L)
- DELTA Deck-Mount with Diverter Tub Filler Faucet, 9 L, 16 W (T4768-SS)
- KOHLER 1259-RA-0, 72" L, 36" W, Acrylic (1259-RA-0)
- KOHLER 1150-LA-0, 60" L, 32" W (1150-LA-0)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- Delta Bath Tubs