Shop All Roman Bathub Faucets
Delta
Roman Tub Trim
Mfr # T2759
Zoro # G8635774
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 10
- Width 22
- Height 10
- Function Tub Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T2759
- Zoro # G8635774
- UPC # 034449686754
- Country of Origin United States
- Category Roman Bathub Faucets
Dimensions
Length | 10 |
Width | 22 |
Height | 10 |
Details
Item | Roman Tub Trim |
Type | Faucet |
Finish | Chrome |
Function | Tub Filler |
Series | Trinsic® |
Handle | Two Handle Lever |
Mfr. Series | Excluded |
Description
Roman Tub Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3182 04 56)
- NIBCO 3/8" x 1/4" NOM C Copper Reducer (C600 3/8x1/4)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (690454)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- DELTA Saylor Roman Tub Trim (T2735-CZ)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2759-SS)
- DELTA Roman Tub Trim (T2751-RB)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- MOEN Two-Handle Roman Tub Faucet (T943)
- Delta Bathtub Faucets & Accessories