Shop All Toilet Repair Parts
This Product is Discontinued
Delta
Riosa Concealed Trapway Mount Hardware White (Discontinued)
Mfr # RP71200
Zoro # G8806478
This Product is Discontinued
Key Features
- Type Concealed Trapway Mounting Hardware
- Color White
- Color/Finish White
- Sub-Category Hardware and Gaskets
- Manufacturers Warranty Length Toilet Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP71200
- Zoro # G8806478
- UPC # 034449699471
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | Toilet Limited Lifetime Warranty |
Depth (In.) | 1 |
Overall Width (In.) | 1.75 |
Overall Height (In.) | 2.5 |
Details
Type | Concealed Trapway Mounting Hardware |
Color | White |
Color/Finish | White |
Item | Mounting Hardware Repair Part Sanitaryware |
Sub-Category | Hardware and Gaskets |
Weight | 0.15 lb |
Series | Riosa |
Description
Riosa Cnceald TrpwyMnt Hardware Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.