Shop All Hand Soap & Lotion Dispensers
Delta
Retail Channel Product: Soap / Lotion Dispenser
Mfr # RP44651BL
Zoro # G808589421
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 12.81 in
- Width 2.25 in
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP44651BL
- Zoro # G808589421
- UPC # 195205019831
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 12.81 in |
Width | 2.25 in |
Length | 2.25 in |
Details
Material | Plastic |
Finish | Matte Black |
Description
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terry Cloth Cotton Cloth Rag 25 lb. Varies Sizes, White (G412025PC)
- SCOTT Scott Shop Towels, Blue, 1080 PK (KCC32896)
- PROTEAM Natural Fiber, Hard, Floor Tool, 12" (103084)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Mesh (G06-WWX-XMA-3ONN)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781CZ)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781SS)
- DELTA Monrovia: Metal Soap Dispenser (RP101850CZPR)
- DELTA Retail Channel Product Soap/Lotion Dispenser Assembly (RP44651CZ)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- Delta Hand Soap & Lotion Dispensers