Shop All Faucet Repair and Maintenance
Delta
Replacement Stem, Resin
Mfr # RP19804
Zoro # G2527917
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Delta
- Material Resin
- Finish Blue, White
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP19804
- Zoro # G2527917
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 8 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 4.13 |
Depth (In.) | 2.38 |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Delta |
Material | Resin |
Finish | Blue, White |
Material of Construction | Plastic |
For Use With | Delta 1300 and 1400 Series |
Item | Miscellaneous Faucet Repair Part |
For Use With Mfr. Model Number | 1300, 1400 Series Faucets |
Series | Other |
Weight | 0.354 lb |
Description
Hot/Cold Cartridge, Fits Brand Delta, Finish Blue, White, For Use With Mfr. Model Number 1300, 1400 Series Faucets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Electronic Ball Valve, 2" Pipe Size, PVC (2901020)
- ZORO SELECT Tubing, Silicone, 3/32" I.D., 7/32" O.D. (ZUSA-HT-3238)
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- DELTA Delta O-Ring, Kitchen (RP20049)
- DELTA Seats, Springs and Quad Rings (2) (RP28603)
- DELTA Delta Aerator, .5 Gpm (RP60729)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Aerator, Chrome, Delta 500 Series (RP246)
- CHICAGO FAUCET Body Valve (910-001KJKCP)
- Delta Faucet Repair and Maintenance