Shop All Showerhead and Tub Accessories
Delta
Repair Kit
Mfr # RP44123
Zoro # G0654915
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Tub and Shower Category Shower Repair Parts
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
- Weight 0.155 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP44123
- Zoro # G0654915
- UPC # 34449521284
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Item | Miscellaneous Faucet Repair Part |
Tub and Shower Category | Shower Repair Parts |
Series | Other |
Weight | 0.155 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPS Galvanized Merchant Coupling (61108)
- PENTAIR/OMNIFILTER Standard Taste and Odor Cartridge 10" (TO3-DS3-S18)
- WOODFORD MFG 1/2 in. PEX x 12 in. L Freezeless Sillcock (14PX-12-MH)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- DELTA 2-Handle Monitor 17T Series Valve Trim With 3 Setting Diverter (T27T856-BL)
- DELTA Single Knob Handle Kit, Chrome (RP5212)
- DELTA Vandal-Resistant Spray Outlet 1.5 Gpm (RP31705)
- DELTA Zura Monitor® 17 Series H2Okinetic® Shower Trim Chrome (T17274)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2370-BN)
- Delta Showerhead and Tub Accessories