Shop All Faucet Accessories
Delta
Pull-Down Bar, Prep Faucet
Mfr # 9978-RB-DST
Zoro # G8310117
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Venetian Bronze
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9978-RB-DST
- Zoro # G8310117
- UPC # 034449584463
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Spout Length | 6-11/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 4.5 |
Height | 14 |
Length | 8.69 |
Overall Height (In.) | 14 |
Overall Width (In.) | 4.5 |
Depth (In.) | 8.69 |
Description
Pull-Down Bar,Prep Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (153-P)
- PARKER 1/8" Compr Stainless Steel Mini Ball Valve Inline (2A-MB2LPFA-SSP)
- RIOBEL Riu Single Hole Floor Mount Tub Filler Trim (TRU39C)
- GENOVA PRODUCTS IPEX 192891 Pipe Adapter, 1-1/2 in, FNPT x Hub, PVC, White, SCH 40 Schedule (PVC 00101 0800HA)
- DELTA Delta Palo Wand Assembly Stainless (RP44643SS)
- DELTA Monitor, 13 Series T/S Trim (T13422-PD)
- DELTA Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless (H516SS)
- DELTA Delta Hose - 16" - Kitchen or Bathroom (RP6050)
- DELTA Universal Showr, SglSet, Raincan ShwrHd Ch (RP50841)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- MOEN Two-Handle Bathroom Faucet Matte Black (T6708BL)
- Delta Faucet Accessories