Shop All Faucet Accessories
Delta
Pull-Down Bar, Prep Faucet
Mfr # 9678-AR-DST
Zoro # G8310248
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Arctic Stainless
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 9678-AR-DST
- Zoro # G8310248
- UPC # 034449764056
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 4.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 14.5 |
Length | 8.25 |
Overall Height (In.) | 14.5 |
Overall Width (In.) | 4.38 |
Depth (In.) | 8.25 |
Description
Pull-Down Bar,Prep Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vacuum Breaker, 1/2 In., FNPT x FNPT (12-35XL)
- SOUTHLAND 2 In. Malleable Iron Galvanized Cap (511-408BG)
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221698)
- DELTA Kitchen Air Gap (72020-BL)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- DELTA Delta Lahara Metal Lever Handle Kit - Roman Tub Venetian Bronze (RP51289RB)
- DELTA Delta Battery Box - Gen 3 Solenoid (RP78389)
- DELTA Metal Glass Rinser (GR250-BL)
- DELTA Delta Hose - 16" - Kitchen or Bathroom (RP6050)
- RAINDRIP SPRAYR ADJ 1/2 CIRC 5PK (R187CT)
- Delta Faucet Accessories