Shop All Knives & Cutlery
Delta Power Equipment
Delta International 22-547 12 in. HSS Planer Knives
Mfr # 2008068
Zoro # G103754548
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Power Equipment
- MFR # 2008068
- Zoro # G103754548
- UPC # 69554225475
- Country of Origin China
- Category Knives & Cutlery
Description
Features
- Replacement knives (blades) for Delta model no. 22-540
- Length: 12"
- Double-edged
- Reversible
- Card of 2
- Dimension: 0.1" H x 3.5" W x 14.3" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEES Milwaukee Kosher Midget Dill Pickle 32 Fl oz., PK12 (5410017270)
- ELKAY Cold, Room Temperature Inline Water Dispenser for (DSBS130UVPC)
- DANBY Compact Upright Freezer, 4.3 Cu. Ft. (DUFM043A2WDD)
- VITA-MIX Gasket, Isolation, Rubber For - Part# Vm015107 (VM015107)
- DELTA POWER EQUIPMENT 22-547 12 in. HSS Planer Knives (DE6530)
- DELTA POWER EQUIPMENT Delta International 22-562 12.5 in. High Speed Planer Knives (2053049)
- MERCER CUTLERY Bread Knife, 8 In (M22508)
- CHEFS CHOICE Electric 2 Stage Knife Sharpener (325)
- CRESTWARE Bread Knife, Serrated, 9 in. L, Black (KN120)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (16100)
- DEXTER RUSSELL Butcher Knife 8 In (04451)
- Delta Power Equipment Knives & Cutlery