Shop All Cooling Vests and Jackets
Delta Plus
Vest, Chainsaw, Orange, Sz 46 to 52 In
Mfr # JE-70XL
Zoro # G5274561
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Cotton/Polyester
- Fits Chest Size 46 in to 52 in
- Pockets Yes
- Features Sleeveless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # JE-70XL
- Zoro # G5274561
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Fits Chest Size | 46 in to 52 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Details
Item | Vest |
Color | Orange |
Material | Cotton/Polyester |
Pockets | Yes |
Features | Sleeveless |
Gender | Unisex |
Style | Vest |
Lining Material | Poly Cotton |
Closure Type | zipper |
Standards | ASTM 1897-2008 |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
Garment Type | Vest |
Insulated for Cold Conditions | No |
Collar Style | Lay-Flat |
Includes Removable Liner | No |
Series | WELJE70 |
Cleaning and Care Instructions | Hand Wash, Machine Wash |
Front Closure Type | Zipper |
Description
Vest, Material Cotton/Polyester, Gender Unisex, Front Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Number of Inside Pockets 2, Number of Outside Pockets 4, Style Vest, Size XL, Size-Body Type Regular, Maximum Chest Size 52 in, Standards ASTM 1897-2008, Insulated for Cold Conditions No, Includes Removable Liner No, Minimum Chest Size 46 in, Cleaning and Care Instructions Hand Wash, Machine Wash, Features Sleeveless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Genesis, HydroShield Anti-Fog, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200HS)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (5010L)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 42 to 46 In (JE-70L)
- CHILL-ITS BY ERGODYNE Large Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE Phase Change Vest Extender, Black (6240)
- ALLEGRO INDUSTRIES M/L Cooling Vest, Black (8300)
- TECHNICHE M/L Cooling Vest, Navy Blue (6626-B)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, L Size, Blue (6667)
- Delta Plus Workwear