Shop All Safety Glasses
Delta Plus
Sonoma Gold Mirror Safety Glasses
Mfr # SG-350M
Zoro # G002697014
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.7
- Dome Height 1.5
- Width 2.3
- Outside Diameter 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Plus
- MFR # SG-350M
- Zoro # G002697014
- UPC # 729294973639
- Country of Origin China
- Category Safety Glasses
Dimensions
Length | 5.7 |
Dome Height | 1.5 |
Width | 2.3 |
Outside Diameter | 0.06 |
Description
Be safe and comfortable in Sonoma safety glasses. These safety glasses offer a secure, comfortable fit for a variety of face shapes and sizes. Gold mirror lenses also have blue-blocking properties that reduce outdoor haze and increase contrast. The darker the lens, the greater protection it provides. Meets ANSI A87.1 (Z87+). Tortoise shell frame.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-937)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- DELTA PLUS Safety Glasses, Clear Anti-Fog (GG-15C-AF)
- DELTA PLUS Safety Glasses, Gray Anti-Fog (GG-15G-AF)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-45G-AF)
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- DELTA PLUS Safety Glasses, Indoor/Outdoor Scratch-Resistant (SG-53IO)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-08-0001)
- Delta Plus Safety Glasses