Shop All Hard Hat Accessories
Delta Plus
Slot Adaptor, For Use With SD-CT Black, 1 PR
Mfr # SA-29
Zoro # G4890024
product price: $4.39
/pr
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- For Use With SD-CT
- Slot Width 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # SA-29
- Zoro # G4890024
- UPC # 729294091296
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Dimensions
Slot Width | 29 mm |
Details
Item | Slot Adaptor |
Material | Nylon |
Color | Black |
For Use With | SD-CT |
Description
Slot Adaptor, For Use With 29mm wide Slotted Safety Caps, Material Nylon, Head Protection Color Black, Slot Width 29 mm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (NESSPPSI)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- DELTA PLUS HARDHAT FACESHIELD HEARING SYST REPL, PR (BR-93)
- DELTA PLUS Universal Slot Adapter, For Use With 29mm and Most 33mm wide Slotted Safety Caps Black, 1 PR (SA-93)
- BULLARD Blast Helmet Outer Lense, PK50 (GVXOL15)
- 3M Hard Hat Label, For Use With H-700 hard hats, H-800 hard hats Silver, 20 PK (H-SR-S)
- ZORO SELECT Hard Hat Window Mount Kit, Clear, 3 PK (5LTR5)
- MSA SAFETY H1 Flame Resistant Chinstrap, For Use With MSA Hard Hats Black (10220915)
- ERGODYNE Skullerz 8986 6-Point Hard Hat Suspension Replacement, Gray (60233)
- Delta Plus Head Protection