Shop All Reader Eyewear
Delta Plus
Safety Reading Glasses, Scratch-Resistant, Black Half-Frame, Clear Lens, +2.0 Diopter
Mfr # RX500C - 2.0
Zoro # G9794504
original price:
$14.78
20% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +2.00
- Lens Coating Scratch-Resistant
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # RX500C - 2.0
- Zoro # G9794504
- UPC # 729294858479
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Item | Safety Reading Glasses |
Diopter Strength | +2.00 |
Lens Coating | Scratch-Resistant |
Frame Style | Wraparound |
Lens Color | Clear |
Eyewear Venting | Non-Vented |
Standards | ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated |
Frame Color | Black |
UV Protection | 0.999 |
Lens Material | Polycarbonate |
Diopter | +2.00 |
X-Ray Detectable | No |
Series | RX |
Frame Material | Polycarbonate |
Foam Lined | No |
Frame Type | Half-Frame |
Arm Tip Type | Non-Adjustable |
Arm Color | Black |
Description
Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2010+ Ballistic ANSI Z87.1-2010+ Ballistic Rated, Eyewear Frame Style Half-Frame, Eyewear Size M, Series RX, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- ALLEGRO INDUSTRIES Ambient Air Pump, 8.3 AC, 115VAC (9821 OBAC)
- MIGHTY LINE Caution Door Swing Area, Red, Floor Sign (CDSA36)
- AFTERMARKET 22518 One 1 Pair Plus200 Diopter Rx Bifocal Safety Glasses for Jackson Nemesis Z87 (3020286)
- DELTA PLUS Elvex Safety Glasses RX-350-2.0, Clear Anti-Fog (RX-350-2.0 CAF)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401G-1.0)
- DELTA PLUS Safety Reader Glasses, +1.5, Hardcoat (RX500C - 1.5)
- DELTA PLUS Elvex Safety Glasses RX-350-1.5, Clear Anti-Fog (RX-350-1.5 CAF)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.5)
- DELTA PLUS Reading Glasses, +2.5, Gray, Polycarbonate (RX-GG-40G-AF-2.5)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (CH1-220)
- Delta Plus Reader Eyewear