Shop All Safety Goggles
This Product is Discontinued
Delta Plus
Safety Goggles, Clear Anti-Fog Lens, 5SY4 Series (Discontinued)
Mfr # GG-35-AF
Zoro # G4955203
This Product is Discontinued
Key Features
- Frame Material polycarbonate
- Frame Color Smoke
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # GG-35-AF
- Zoro # G4955203
- UPC # 729294773512
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Material | polycarbonate |
Frame Color | Smoke |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Frame Style | Traditional |
Series | 5SY4 |
Standards | ANSI Z87.1-2010 |
Eyewear Venting | Indirect |
ANSI Dust/Splash Rating | D4 |
X-Ray Detectable | No |
Foam Lined | No |
Gender | Unisex |
Includes Anti-Fog Lens Coating | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Application | General Purpose |
Includes Anti-Static Lens Coating | Yes |
Adjustable Locations | Temples |
Band Material | Fabric |
Nose Bridge Material | PVC |
Description
Adjustable Locations Temples, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Fabric, Eyewear Size Universal, Frame Color Gray, Frame Material Polycarbonate, Frame Style Traditional, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Protective Goggles, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Lens Color Clear, Lens Material Polycarbonate, Nose Bridge Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.