Shop All Safety Glasses
Delta Plus
Safety Glasses, Gray Scratch-Resistant
Mfr # SG-57G
Zoro # G9794531
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Plus
- MFR # SG-57G
- Zoro # G9794531
- UPC # 729294978825
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series OVR-Spec III, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1, CE EN-166
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-53C)
- DELTA PLUS Safety Glasses, Clear Anti-Scratch (SG18C)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-45G-AF)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14C)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- Delta Plus Safety Glasses