Shop All Safety Glasses
Delta Plus
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # GG-40G-AF
Zoro # G4231771
original price:
$9.49
10% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # GG-40G-AF
- Zoro # G4231771
- UPC # 729294774083
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Go-Specs(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Orange/Gray, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes EVA Foam Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0316YB)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Sm (50051131370819)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- DELTA PLUS Safety Glasses, Gray Anti-Fog (GG-15G-AF)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- DELTA PLUS Sonoma Light Brown Safety Glasses (SG-350LB)
- DELTA PLUS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GG-45C-AF)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- Delta Plus Safety Glasses