Shop All Safety Glasses
Delta Plus
Safety Glasses, Clear Scratch-Resistant
Mfr # SG-57C
Zoro # G9794547
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # SG-57C
- Zoro # G9794547
- UPC # 729294978818
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series OVR-Spec III, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1, CE EN-166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- SCRUB ZONE Scrub Shirt, M, Blue, Unisex (71221)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14B)
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- DELTA PLUS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GG-45C-AF)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G-AF)
- SAFE HANDLER Safe Handler Full Color Yellow Safety Glasses (BLSH-ESCR-CLCT-SG4Y-12)
- Delta Plus Safety Glasses