Shop All Reader Eyewear
Delta Plus
Reading Glasses, +3.0, Gray, Polycarbonate
Mfr # RX-200G-3.0
Zoro # G2813456
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +3.00
- Lens Coating Scratch-Resistant
- Frame Style Wraparound
- Lens Color Gray
- Eyewear Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # RX-200G-3.0
- Zoro # G2813456
- UPC # 729294854303
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Item | Bifocal Safety Reading Glasses, Gray, +3.00 |
Diopter Strength | +3.00 |
Lens Coating | Scratch-Resistant |
Frame Style | Wraparound |
Lens Color | Gray |
Eyewear Venting | No |
Standards | ANSI Z87.1-2003 |
Frame Color | Gray |
UV Protection | 0.999 |
Lens Material | Polycarbonate |
Foam Lined | No |
Frame Material | Polycarbonate |
X-Ray Detectable | No |
Series | RX |
Diopter | +3.00 |
Frame Type | Half-Frame |
Arm Color | Gray |
Arm Tip Type | Non-Adjustable |
Description
Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Gray Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Series RX, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (168S0023CH)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10", 125539 (125539)
- DELTA PLUS Reading Glasses, +2.0, Gray, Polycarbonate (RX-GG-40G-AF-2.0)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.5)
- DELTA PLUS Safety Reading Glasses, Scratch-Resistant, Black Half-Frame, Clear Lens, +2.0 Diopter (RX500C - 2.0)
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-GG-40G-AF-1.5)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401G-1.0)
- DELTA PLUS Reading Glasses, +2.5, Gray, Polycarbonate (RX-GG-40G-AF-2.5)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- Delta Plus Eye Protection