Shop All Reader Eyewear
This Product is Discontinued
Delta Plus
Reading Glasses, +2.5, Clear, Polycarbonate (Discontinued)
Mfr # RX-200-2.5
Zoro # G3946031
This Product is Discontinued
Key Features
- Lens Coating Scratch-Resistant
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI Z87.1-2003
- Eyewear Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Plus
- MFR # RX-200-2.5
- Zoro # G3946031
- UPC # 729294852255
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Item | Bifocal Safety Reading Glasses |
Diopter Strength | +2.50 |
Lens Coating | Scratch-Resistant |
Frame Style | Wraparound |
Lens Color | Clear |
Standards | ANSI Z87.1-2003 |
Eyewear Venting | Non-Vented |
Frame Color | Gray |
UV Protection | 0.999 |
Frame Material | Polycarbonate |
Diopter | +2.50 |
X-Ray Detectable | No |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | RX |
Arm Tip Type | Bayonet |
Frame Type | Half-Frame |
Arm Color | Gray |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Bayonet Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, Eyewear Frame Style Half-Frame, Eyewear Size M, Series RX, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.