Shop All Ear Plugs
Delta Plus
Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK
Mfr # EP-412
Zoro # G4018086
product price: $76.59
/pk 50, $1.53/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Quattro(TM)
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # EP-412
- Zoro # G4018086
- UPC # 729294564127
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Carrying Case, Earplug Pair Pack Type Plastic Case, Band Color Blue, Includes Chain, Plastic Case, Series QUATTRO(TM), Cord Material Fabric, Band Material Fabric, Cord Color Blue, Standards ANSI S12.6, ANSI S3.19, ANSI S3.19-1974, CE, EN352-2, Pairs per Package 50, Earplug Color Blue, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- XPOSE SAFETY Blue Palm Working Gloves, 10PK (BPG-10-X-S)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- DELTA PLUS Elvex Quattro Reusable Earplugs With Chain Case, NRR 27, Corded, 50 PairsBox (WELEP412)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (EP-401)
- DELTA PLUS Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK (EP-402)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- RADIANS Foam Earplugs, Blue/Lime, 1 PR (FP75)
- Delta Plus Ear Plugs