Shop All Ear Plugs
Delta Plus
Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK
Mfr # EP-402
Zoro # G4893314
product price: $63.85
/pk 50, $1.28/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Quattro(TM)
- Reusability Reusable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # EP-402
- Zoro # G4893314
- UPC # 729294564028
- Country of Origin United States
- Category Ear Plugs
Dimensions
Earplug Size | M |
Details
Series | Quattro(TM) |
Reusability | Reusable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Flanged |
Noise Reduction Rating | 25 dB |
Earplug Color | Blue |
Pairs Per Package | 50 |
Metal Detectable | No |
Includes | (1) Plastic Carrying Case; (1) Chain |
Insertion Method | Push-In |
Standards | CE Marked |
Earplug Packaging | Carrying Case |
Earplug Pair Pack Type | Plastic Case |
Style | Uncorded |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Carrying Case, Earplug Pair Pack Type Plastic Case, Includes Chain, Plastic Carrying Case, Series QUATTRO(TM), Standards ANSI S12.6, ANSI S3.19, ANSI S3.19-1974, CE, EN352-2, Pairs per Package 50, Earplug Color Blue, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hydrogen Peroxide, Yel, 41558 (41558)
- TAPE LOGIC Tape Logic® Number Labels, "7", 1" Circle, Dark Green, 500/Roll (DL6757)
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-8-1)
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (EP-401)
- DELTA PLUS Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK (EP-412)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- MOLDEX 6405 Rockets Reusable Corded Earplugs, 50PK (6405****)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- 3M E-A-R Classic Foam Ear Plugs, 200 PK (311-1101)
- PLUGFONES Ear Plugs Rplc Org 26Db (PRP-SO10)
- Delta Plus Hearing Protection