Shop All Earmuffs
Delta Plus
Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray
Mfr # COM-655
Zoro # G4004926
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Series Impulse
- Noise Reduction Rating 25 dB
- Ear Muff Style Over-the-Head
- Cushion Material Polyester, Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # COM-655
- Zoro # G4004926
- UPC # 729294366554
- Country of Origin Taiwan, Province of China
- Category Earmuffs
Dimensions
Battery Size | AAA |
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric No, Connection Type Wired, Cushion Material Polyester, PVC, Battery Size AAA, Cup Color Gray, Auxiliary Input 3.5mm Jack, Includes Nylon Case, Series LEVEL DEPENDENT(TM), Standards ANSI S12.6-2008, Band Color Black, Band Material PVC, Battery Chemistry Alkaline, Features Audio Jack, Auto Shut Off, Impulse Filter, Includes Batteries Yes, Number of Batteries 2, Battery Type (2) AAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- BOUTON OPTICAL Reading/Working Glss, +2.0, Clear, Plycrbnt (250-27-0020)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Please Turn Off The Lights When You Leave Sign, Landscape (OS-NS-A-710-L-17607)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- DELTA PLUS Elvex® MaxiMuff„¢ Earmuff, Dielectric, Multi-Position, NRR 28, Black/Red, 1 Pair (WELHB35)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy (COM-660)
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- DELTA PLUS Hard Hat Mounted Ear Muffs, 27 dB, QuickSnap, Black (HM-6093)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- Delta Plus Hearing Protection