Shop All Earmuffs
Delta Plus
Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green
Mfr # COM-660R
Zoro # G4749412
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QuieTunes
- Noise Reduction Rating 22 dB
- Ear Muff Style Over-the-Head
- Cushion Material Polyester, PVC
- Dielectric No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # COM-660R
- Zoro # G4749412
- UPC # 729294366080
- Country of Origin Taiwan, Province of China
- Category Earmuffs
Dimensions
Battery Size | AA |
Details
Item | Electronic Ear Muffs |
Color | Green |
Series | QuieTunes |
Noise Reduction Rating | 22 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | Polyester, PVC |
Dielectric | No |
Standards | ANSI S3.19-1974 |
Features | Automatic Four-Hour Shutoff |
Radio Band Type | AM/FM |
Includes | 120V Charger |
Number of Batteries | 2 |
Auxiliary Input | 3.5mm Jack |
Material | Stainless Steel (Headband) |
Hard Hat Style | Cap |
Battery Chemistry | NiMH |
Auxiliary Input_Broad | 3.5mm Stereo Jack |
Connection Type | Wired |
Headset/Earplug Type | General Purpose |
Cup Color | Green |
Band Material | PVC |
Wireless Connection Type | None |
Band Color | Black |
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 22 dB, Dielectric No, Radio Band Type AM/FM, Connection Type Wired, Cushion Material Polyester, PVC, Battery Size AA, Cup Color Green, Auxiliary Input 3.5mm Jack, Includes 120V Charger, Series QUIETUNES(TM), Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Battery Chemistry NiMH, Features Automatic 4 hr Shut Off, Number of Batteries 2, Battery Type Rechargeable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQFAN40PV)
- CONDOR Leather Drivers Gloves, Pigskin, 2XL, PR (2MCZ4)
- WELLS & WADE Seatbelt Webbing Harness with Padded Patch (73520)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (XD411VS)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy (COM-660)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray (COM-655)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- DELTA PLUS Elvex® MaxiMuff„¢ Earmuff, Dielectric, Multi-Position, NRR 28, Black/Red, 1 Pair (WELHB35)
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- Delta Plus Earmuffs