Shop All Earmuffs
Delta Plus
Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy
Mfr # COM-660
Zoro # G4749403
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QuieTunes
- Noise Reduction Rating 22 dB
- Ear Muff Style Over-the-Head
- Cushion Material Polyester, Polyethylene
- Dielectric No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # COM-660
- Zoro # G4749403
- UPC # 729294356609
- Country of Origin Taiwan, Province of China
- Category Earmuffs
Dimensions
Battery Size | AA |
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 22 dB, Dielectric No, Radio Band Type AM/FM, Connection Type Wired, Cushion Material Polyester, PVC, Battery Size AA, Cup Color Maroon, Auxiliary Input 3.5mm Jack, Includes 120V Charger, Series COM, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Battery Chemistry NiMH, Features Automatic 4 hr Shut Off, Input Jack, Includes Batteries Yes, Number of Batteries 2, Battery Type Rechargeable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LED Strobe (ELSTW)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray (COM-655)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- DELTA PLUS Hard Hat Mounted Ear Muffs, 27 dB, QuickSnap, Black (HM-6093)
- WALKERS Over-the-Head Ear Muffs, 27 dB, Razor Slim, Black (GWP-RSMPAS)
- Delta Plus Earmuffs