Shop All Faceshields and Visors
Delta Plus
Headgear, Ratchet, 5SwivlLocks, Blue
Mfr # HG-25
Zoro # G4163101
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Blue
- For Use With Face Shield, Mesh Screen, Visor
- Includes (5) Swivel Locks, Sweatband
- Standards ANSI Z87.1-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # HG-25
- Zoro # G4163101
- UPC # 729294872505
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Headgear |
Material | Nylon |
Color | Blue |
For Use With | Face Shield, Mesh Screen, Visor |
Includes | (5) Swivel Locks, Sweatband |
Standards | ANSI Z87.1-2010 |
Dielectric Protection | Yes |
Features | Adjustable Ratchet, All-Day Wear, Soft Fabric Brow and Neck Pad, Suspension Pin-Lock Adjustment for Head Height, Two Swivel Points on Rear Neck Band for Secure Fit, Universal Pattern Swivel Lock |
Headgear Color | Blue |
Faceshield Assembly/Headgear Suspension | Ratchet |
Headgear Style | Single Crown |
Suspension Adjustment Type | Ratchet |
Application | Forestry, Manufacturing, Metal and Process Industries, Power Generation |
Description
Headgear, Application Forestry, Manufacturing, Metal and Process Industries, Power Generation, Color Blue, Dielectric Protection Yes, Features Adjustable Ratchet, All-Day Wear, Soft Fabric Brow and Neck Pad, Suspension Pin-Lock Adjustment for Head Height, Two Swivel Points on Rear Neck Band for Secure Fit, Universal Pattern Swivel Lock, For Use With Face Shield, Mesh Screen, Visor, Headgear Style Single Crown, Includes (5) Swivel Locks, Sweatband, Material Nylon, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, Size 9, PR (37-320)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- JUSTRITE Biohazard Waste Can, Red, 10 gal. (05930R)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 2XL (6326JO-XXL)
- DELTA PLUS Faceshield Visor, Lexan, Clear, 10x18-1/2in (FS-18L)
- DELTA PLUS Faceshield Bracket, Nylon, Black (VB-10)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 7x13in (SV-70)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 8x15-1/2 (SV-15H)
- DELTA PLUS Faceshield Visor, Nylon Mesh, Black, 7x13in (NV-70)
- SELLSTROM Suspension Replacement Headgear Tan (S27051)
- Delta Plus Faceshields and Visors