Shop All Earmuffs
Delta Plus
Hard Hat Mounted Ear Muffs, 27 dB, QuickSnap, Black
Mfr # HM-6029
Zoro # G4199824
original price:
$20.38
14% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Series QuickSnap
- Noise Reduction Rating 27 dB
- Ear Muff Style Hard Hat Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Plus
- MFR # HM-6029
- Zoro # G4199824
- UPC # 729294836293
- Country of Origin Taiwan, Province of China
- Category Earmuffs
Details
Promotion Restriction | Not eligible for promotion |
Item | Ear Muffs |
Color | Black |
Series | QuickSnap |
Noise Reduction Rating | 27 dB |
Ear Muff Style | Hard Hat Mounted |
Cushion Material | PVC |
Dielectric | Yes |
Protection Type | Passive |
Standards | ANSI S3.19-1974 |
Features | Adaptability, Functionality, High Noise Reduction |
For Use With | Hard Hats |
Hard Hat Style | Cap |
Weight | 8.5 oz |
Earmuff Type | Electrically Insulated |
Cup Material | ABS |
Cup Color | Black |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 27 dB, Dielectric Yes, Cushion Material PVC, For Use With Hard Hats, Cup Color Black, Series WELHM, Standards ANSI S12.6, ANSI S3.19, Cup Material ABS, Features Adaptability, Functionality, High Noise Reduction, Weight 8.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6255)
- BRADLEY 1/2" Ball Valve/Plastic Handle PPK (S45-122)
- BRADY Label (B33-161-483-ANSIWA)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy (COM-660)
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray (COM-655)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Green (10190356)
- Delta Plus Earmuffs