Shop All Hard Hats
Delta Plus
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff)
Mfr # CU-30L
Zoro # G5090696
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polypropylene
- Noise Reduction Rating NRR 25dB
- Fits Hat Size 6-1/2 to 8
- Series ProGuard(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Plus
- MFR # CU-30L
- Zoro # G5090696
- UPC # 729294313015
- Country of Origin Taiwan, Province of China
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Description
Loggers Helmet, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polypropylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series ProGuard(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8112N)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B210)
- SCRUB ZONE Scrub Shirt, XL, Blue, 4.25 oz. (71221)
- KLEEN CHEF Premium Heavy Duty PVC Leather Apron, Black (BLKC-HDS-PVC-AP1BK)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L-V)
- DELTA PLUS ELVEX Proguard Woodsman's Helmet with Nylon Mesh Visor (CU-60R)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30R)
- DELTA PLUS AMER CLIMBING T2 WIND Hard Hat, Vented, White (WEL22101WH)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194786)
- MILWAUKEE TOOL Hard Hat (48-73-1207)
- Delta Plus Head Protection